Slotted screwdriver, laser tip with hexagon shank
		
	For detailed information, other images and documents, please select individual articles from the following table.
Slotted screwdriver, laser tip with hexagon shank
Brushed chrome-plated shank with laser tip, hex bolster and 2-component handle
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
 
					 
					 
					 
					 
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Tight grip
- Extra firm, secure fit in the screw head due the laser-cut shank tip with sharp-edged surface structure
- Less slippage means less damage to screws due to the laser surface structure of the shank tip
- Extremely robust, brushed chrome-plated hexagon shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
- Higher torque due to the effective 2C handle, the laser shank tip and the hex bolster for open-end wrenches
Fits perfectly in your hand
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!